Beli ridgid seesnake inspection camera di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RIDGID SeeSnake Colour STD Reel Self-Leveling
    Mulai

    Rp419.999.900

    RIDGID SeeSnake Colour STD Reel Self-Leveling
    atribut:
    • Voltage: 230 V
    • Length (inch): 20
    • Height (inch): 23
    • Cable Length (ft): 325
    • Camera Diameter (inch): 1.365
    • Catalog Number: 14003
    • Cable Length (inch): 99
    • Camera Length (mm): 1.68
    • Line Capacity (inch): 2-12
    • Width (inch): 11
  2. RIDGID SeeSnake Micro Drain Reel
    Mulai

    Rp99.999.900

    RIDGID SeeSnake Micro Drain Reel
    atribut:
    • Catalog Number: 37468
    • Cable Length (m): 20
    • Camera Head Diameter (mm): 22
    • Compatible Pipe Diameter (mm): 25 to 75
  3. Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)
    Rating:
    96% of 100
    (33)
    Mulai

    Rp40.900

    Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)
    Deskripsi:
    Ordner / LAF Bantex PP terdiri dari 23 pilihan warna, dilengkapi dengan mekanik pengunci rado dan diperkuat dengan lapisan ganda pada bagian bawah ordner untuk menghindari goresan pada meja/kabinet. Pengunci rado membuat ordner tidak mudah roboh. Dilengkapi pula dengan label yang dapat diganti dan finger ring untuk mempermudah pengambilan ordner pada rak/kabinet.
    atribut:
    • Capacity (cm): 7
  4. OMRON I/O Solid-state Relay
    Mulai

    Rp309.900

    OMRON I/O Solid-state Relay
    Deskripsi:
    I/O Solid-state Relay
    atribut:
    • Item Code: G3TA1032E
    • Ambient Humidity (%RH): 45 to 85
    • Applicable Load of Output (A-V): 2-AC100 to 240
    • Case Color: black
    • Input Impedance (ohm): 1.7k±20%
    • Installation Method: photo triac
    • Insulation Resistance (MΩ): 100 or more (at DC500V megger)
    • Leakage Current (mA): 5 or less (AC200V)
    • Load current (A): 0.05 to 2 (at 60℃)
    • Load voltage (V): AC75 to 264
    • Module: output module
    • Operating Ambient Temperature (°C): -30 to +80 (no freezing or condensation)
    • Operating Time (ms) : 1/2 cycle of load power supply cycle + 1 or less
    • Operating Voltage (V): DC19.2 or less
    • Operating Voltage Range (V) : DC19.2 to 26.4
    • Operation Indicator light: Yes
    • Output on Voltage Drop (V): 1.6 (RMS) or less
    • Rated Load Voltage (V) : AC100 to 240
    • Rated Voltage (V): DC24
    • Recovery Time (ms): 1/2 cycle of load power supply cycle + 1 or less
    • Return Voltage: DC2V or more
    • Shock Resistance (m/s2): 2
    • Storage Temperature Range (°C): -30 to +100 (no freezing or condensation)
    • Surge-on Current Capacity (A): 30 (60Hz, 1 cycle)
    • Vibration Resistance: 10-55-10Hz, single amplitude 0.75mm (double amplitude 1.5mm)
    • With or Without Zero Cross Function: Yes
    • Withstand Voltage (V/minute): Between input and output: AC4000 50/60Hz 1min
    • types: solid state relay
  5. DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.899.900

    DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)
    Deskripsi:
    The DCF880B 20V MAX Lithium Ion 1/2inch Impact Wrench is comfortable to grip with a compact and lightweight design to reach tight spaces and increase productivity.
    atribut:
    • Contents: 1x Charger, 2x Battery 4.0 Ah, 1x Kitbox
    • Anvil Type: Detent Pin
    • Punch Speed (ipm): 0 - 3600
    • Battery: XR Li-Ion
    • Anvil Size (mm): 12.7
    • Battery Capacity (AH): 4.0
    • Battery Voltage (V): 18/20
    • Maximum Torque (N m): 406
    • No Load Speed (rpm): 0 - 2500
    • Type: Battery Impact Lock
    • Vendor Type: DCF922M2-B1
  6. RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    Mulai

    Rp8.099.900

    RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)
    atribut:
    • Cable Length (m): 9
    • Voltage (V): 120
    • Catalog Number: 55808
  7. RIDGID Micro Combustible Gas Detector
    Mulai

    Rp7.599.900

    RIDGID Micro Combustible Gas Detector
    Deskripsi:
    The RIDGID micro CD-100 Combustible Gas Detector provides simple and quick readings to identify the presence of combustible gases. With adjustable sensitivity, even low-levels of gases can be detected in seconds. It ensures proper gas line installations, checks for maintenance and repair needs and quickly pinpoints combustible gas leaks.
    atribut:
    • Calibration: Automatic
    • Alarms: Visual, audible and vibration
    • Catalog Number: 36163
    • Detection Range (ppm): 0 to 6400 (Methane)
    • Alarm Sensitivity (ppm): 40 (Methane)
  8. RIDGID SeekTech SR-60 Line Locator w/batteries
    Mulai

    Rp119.999.900

    RIDGID SeekTech SR-60 Line Locator w/batteries
    Deskripsi:
    The SeekTech SR-60 has the largest display and widest frequency range for quickly and easily locatingunderground cables and pipes in a variety of situations. Choose the SR-60 locator for fast, confidentlocates even under tough locate conditions – including poor conductors, poor soil conditions, and poorgrounding.
    atribut:
    • Power Source: 4 C-Cell batteries (included)
    • Catalog Number: 22163
    • Active Line Trace Frequencies (kHz): 0.128; 1; 8; 33; 51; 93; 200; 262
    • Battery Life: Approximately 16 hours
  9. STS Endoskopi industri
    Rating:
    100% of 100
    (1)
    Mulai

    Rp9.099.900

    STS Endoskopi industri
    Deskripsi:
    Endoskopi Digital untuk Industrial dengan LCD monitor dan kamera panjang dengan proteksi IP67 untuk inspeksi visual benda kerja dengan akurat dan resolusi yang baik
    atribut:
    • Accessories: Dedicated Hard case, Cable, 9V Alkaline Dry Battery for Testing, Camera Head Protection Cap
    • Belt Material: Nylon
    • Buckle Materials: Aluminium
    • Color: Black
    • Reference Waist Size (cm): Up to about 80
    • Waist Belt Dimension WxL: 50x1100
  10. Penguin Water Tank 520L (Toren / Tangki Air)
    Mulai

    Rp1.699.900

    Penguin Water Tank 520L (Toren / Tangki Air)
    Deskripsi:
    Product Tangki Air dari PENGUIN memiliki lapisan insulasi pada material tangki yang dapat memastikan kestabilan suhu air cocok untuk customer Residential, commercial needs dan industrial
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
    • Capacity (L): 520
    • Inlet (inch): 3/4
    • Outlet (inch): 3/4
    • Drain (inch): 3/4
    • Bottom Tank Width (cm): 83
    • Tank Height (cm): 111
    • SNI License: Yes
    • SNI Number: SNI 7276:2014 No. 06/W/RE/B/01/2018
  11. RIDGID SeeSnake Interconnect Cord
    Mulai

    Rp3.999.900

    RIDGID SeeSnake Interconnect Cord
    atribut:
    • Part Tool: T
    • Dimensions (cm): 27.69x21.34x15.75
    • Size (m): 3
    • Catalog Number: 67307
  12. RIDGID Micro Drain D65S and Micro Inspection Camera CA-350
    Mulai

    Rp119.999.900

    RIDGID Micro Drain D65S and Micro Inspection Camera CA-350
    atribut:
    • Catalog Number: 40788
    • Cable Type: Integrated with Power/Video Signal
    • Camera Type: Wide Angle Viewing with Adjustable LED INCs
    • Connector Type: 9-pin Screw
    • Monitor Size (inch): 3.1/2
    • Monitor System: LCD
    • Reel Type: Enclosed
    • Waterproof (ft): Camera up to 330
  13. RIDGID MicroReel L100 Reel
    Mulai

    Rp159.999.900

    RIDGID MicroReel L100 Reel
    atribut:
    • Catalog Number: 35143
    • Cable Length (m): 30
    • Camera Head Diameter (mm): 25
    • Compatible Pipe Diameter (mm): 40 to 100
  14. OMRON I/O Solid State, Relay
    Mulai

    Rp339.900

    OMRON I/O Solid State, Relay
    Deskripsi:
    Omron type I / O solid state relay that can be installed in G7TC I / O relay terminal Input module and output module are available in input / output multi type. It can be used for P7TF I / O terminal. It is also possible to mix with G7T I / O relay. Operation indicator light allows operation check of SSR.
  15. BOSCH Cordless Inspection Camera
    Mulai

    Rp9.299.900

    BOSCH Cordless Inspection Camera
    Deskripsi:
    Deskripsi:Kamera inspeksi, panjang kabel 120cm, diameter kamera 8.5mm, layar 3.5mm
    atribut:
    • Length of Camera Cable (cm): 120
    • Display Size (inch): 3.5
    • Display Resolution (px): 320 x 240
    • Number of Led Lighting Stages: 3
    • Dimensions (mm): 49x90x197
    • Diameter of Camera Head: 8.5
  16. RIDGID SeeSnake NANOreel
    Mulai

    Rp159.999.900

    RIDGID SeeSnake NANOreel
    atribut:
    • Cable Length (m): 25
  17. RIDGID MicroReel System
    Mulai

    Rp159.999.900

    RIDGID MicroReel System
    atribut:
    • Camera Head (mm): 25
    • Cable Length (m): 30
    • Cable Diameter (mm): 6.7
    • Dimensions (cm): 33.7x16.8x44.5
    • Resolution: 510x496 NTSC
    • Catalog Number: 40808
    • Line Capacity (mm): 38-100
    • Sonde Frequency (Hz): 512
Daftar Harga ridgid seesnake inspection camera Terbaru October 2026
RIDGID SeeSnake Colour STD Reel Self-LevelingRp419.999.900
RIDGID Micro Inspection CameraRp5.199.900
RIDGID SeeSnake Micro Drain ReelRp99.999.900
Bantex Map Ordner Plastik Ring Mekanik A4 (Binder)Rp40.900
OMRON I/O Solid-state RelayRp309.900
DEWALT Cordless Impact Wrench XR Compact Kit (Mesin Pembuka Baut Baterai)Rp4.899.900
RIDGID Power Clean Drain Cleaning Machine (Mesin Pembersih Saluran Air)Rp8.099.900
RIDGID Micro Combustible Gas DetectorRp7.599.900
RIDGID SeekTech SR-60 Line Locator w/batteriesRp119.999.900
STS Endoskopi industriRp9.099.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)